Ring Tongues, Nylon-Insulated, WR: 16 - 14, Stud Size: 10

Item #: 0063431

Cat #: MNG14-10R/LK

UPC: 054007014379

$ 0.66 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 1000/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 1000/PK

3M™ Scotchlok™ Color-Coded Large Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007014379, MNG14-10R/LK, MMMMNG1410RLK

Specifications

Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Nylon