Standard Fork, Nylon-Insulated, WR: 16 - 14, Stud Size: 10

Item #: 0063430

Cat #: MNG14-10FX

UPC: 051128586679

$ 1.91 EA
Company wide:
0 in stock
Documents & Guides
Standard Fork, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 100/PK

Overview

Standard Fork, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 100/PK

3M™ Scotchlok™ Color-Coded Standard Fork is a lug connection terminal that has a wider tongue for use on free-standing studs. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128586679, MNG14-10FX, MMMMNG1410FX

Specifications

Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Nylon