2" Clamp Tie, Brown, 25/PK

Item #: 0063426

Cat #: CLPT02

UPC: 032886929410

Company wide:
0 in stock
Documents & Guides
2" Clamp Tie, 360° Rotating Handle, Brown, 25/PK

Overview

2" Clamp Tie, 360° Rotating Handle, Brown, 25/PK

Organize, carry and store cords, ropes, hoses, wire and more with the Southwire Clamp Tie featuring a 360° rotating handle and easy release trigger.

Also known as: 032886929410, CLPT02, SWCCLPT02

Specifications

Length: 2 in
Color: Brown/Black
Standards: California Proposition 65
Length: 2 in
Standards: California Proposition 65
Color: Brown/Black