Ring Tongues, Nylon-Insulated, WR: 12 - 10, Stud Size: 8

Item #: 0063425

Cat #: MNG10-8RX

UPC: 051128586853

$ 1.72 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 50/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 50/PK

3M™ Scotchlok™ Color-Coded Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128586853, MNG10-8RX, MMMMNG108RX

Specifications

Size: 8
Material: Nylon
Allowable Gauge Range: 12 - 10
Size: 8
Allowable Gauge Range: 12 - 10
Material: Nylon