Locking Fork, Nylon-Insulated, WR: 12 - 10, Stud Size: 6

Item #: 0063419

Cat #: MNG10-6FLX

UPC: 051128587942

$ 1.72 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 50/PK

Overview

Locking Fork, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 50/PK

3M™ Scotchlok™ Color-Coded Locking Fork is a lug connection terminal that has a spring-like tongue to securely lock around the stud. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128587942, MNG10-6FLX, MMMMNG106FLX

Specifications

Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: #6
Material: Nylon
Allowable Gauge Range: 12 - 10
Color: Yellow
Stud Size: #6