
Male, Nylon-Insulated, WR: 12 - 10, Mates with 0.25-in wide female tab
Item #: 0063417
Cat #: MNG10-250DMX
UPC: 051128587218
$ 2.47 EA
Company wide:
0
in stock
Documents & Guides
Male, Nylon-Insulated, Wire Range: 12 - 10, Mates with 0.25-in wide female tab, Color: Yellow, 50/PK
Overview
Male, Nylon-Insulated, Wire Range: 12 - 10, Mates with 0.25-in wide female tab, Color: Yellow, 50/PK
3M™ Scotchlok™ Standard Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128587218, MNG10-250DMX, MMMMNG10250DMX
Specifications
| Material: | Nylon |
| Material: | Nylon |