Male, Nylon-Insulated, WR: 12 - 10, Mates with 0.25-in wide female tab

Item #: 0063416

Cat #: MNG10-250DMIX

UPC: 051128587935

$ 1.17 EA
Clearance
Price good while supplies last
Company wide:
350 in stock
Documents & Guides
Male, Nylon-Insulated, Wire Range: 12 - 10, Mates with 0.25-in wide female tab, Color: Yellow, 50/PK

Overview

Male, Nylon-Insulated, Wire Range: 12 - 10, Mates with 0.25-in wide female tab, Color: Yellow, 50/PK

3MÖ ScotchlokÖ Color-Coded Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. The terminal has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve which serves to guide the wire into position. The nylon-sleeve is abrasion-resistant, fully insulated and flared to allow a positive grip. Its stepped design ensures mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587935, MNG10-250DMIX, MMMMNG10250DMIX

Specifications

Gender: Male
Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Male
Color: Yellow
Material: Nylon
Allowable Gauge Range: 12 - 10