
Male, Nylon-Insulated, WR: 12 - 10, Mates with 0.25-in wide female tab
Item #: 0063415
Cat #: MNG10-250DMIK
UPC: 054007023036
$ 1.11 EA
Company wide:
0
in stock
Documents & Guides
Male, Nylon-Insulated, Wire Range: 12 - 10, Mates with 0.25-in wide female tab, Color: Yellow, 500/PK
Overview
Male, Nylon-Insulated, Wire Range: 12 - 10, Mates with 0.25-in wide female tab, Color: Yellow, 500/PK
3M™ Scotchlok™ Color-Coded Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 054007023036, MNG10-250DMIK, MMMMNG10250DMIK
Specifications
| Gender: | Male |
| Material: | Nylon |
| Gender: | Male |
| Material: | Nylon |