Nylon-Insulated, Wire Range: 12 - 10

Item #: 0063410

Cat #: MNG10-14FLX

UPC: 051128587928

$ 2.57 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Nylon-Insulated, Wire Range: 12 - 10

Overview

Locking Fork, Nylon-Insulated, Wire Range: 12 - 10

3MÖ ScotchlokÖ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587928, MNG10-14FLX, MMMMNG1014FLX

Specifications

Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: 1/4 in
Material: Nylon
Allowable Gauge Range: 12 - 10
Color: Yellow
Stud Size: 1/4 in