Nylon-Insulated, Wire Range: 12 - 10

Item #: 0063407

Cat #: MNG10-10FLX

UPC: 051128587911

$ 2.27 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Nylon-Insulated, Wire Range: 12 - 10

Overview

Locking Fork, Nylon-Insulated, Wire Range: 12 - 10

3MÖ ScotchlokÖ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587911, MNG10-10FLX, MMMMNG1010FLX

Specifications

Material: Nylon
Color: Yellow
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Nylon
Stud Size: #10
Color: Yellow
Allowable Gauge Range: 12 - 10