Heat Shrink, WR: 22 - 18, Color: Red, 25/PK

Item #: 0063405

Cat #: MH18BCX

UPC: 051128589090

$ 3.32 EA
Company wide:
924 in stock
Documents & Guides
Heat Shrink, Wire Range: 22 - 18, Color: Red, 25/PK

Overview

Heat Shrink, Wire Range: 22 - 18, Color: Red, 25/PK

Enjoy the versatility of these 3M™ Scotchlok™ color coded Heat Shrink Butt Connectors. Transparent heat shrink tubing covers the seamless barrels to create a seal that blocks water, salt and other harmful substances after you perform the crimping and heat shrink. They are pre-insulated with red vinyl to provide color-coding for fast, trouble-free identification of the required wires. The tubing on these butt connectors also delivers excellent stress relief and improved pullout strength once they've been shrunk.

Also known as: 051128589090, MH18BCX, MMMMH18BCX

Specifications

Material: Polyolefin
Color: Red
Allowable Gauge Range: 22 - 18
Material: Polyolefin
Allowable Gauge Range: 22 - 18
Color: Red