
Heat Shrink, Medium-Wall, 2 - 2/0 AWG, 48", Black
Item #: 0063393
Cat #: MD1.100BK48"
UPC: 054007406747
$ 30.94 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink, Medium Wall, 2 to 2/0 AWG, 500 Volt, Black, Expanded Insulation Diameter 1.10 Inch, Recovered Insulation Diameter 0.37 Inch, Tube Length 4 Foot Piece, Package of 20 Each
Overview
Heat Shrink, Medium Wall, 2 to 2/0 AWG, 500 Volt, Black, Expanded Insulation Diameter 1.10 Inch, Recovered Insulation Diameter 0.37 Inch, Tube Length 4 Foot Piece, Package of 20 Each
3 M™ M D T Tubing offers increased flexibility in combination with excellent abrasion, corrosion and environmental resistance properties and meets MILDTL-23053/15, Class 2.
Also known as: 054007406747, MD1.100BK48", MMMMDT110048BLACK
Specifications
| Volts AC: | 500 |
| Color: | Black |
| Length: | 48 in |
| Allowable Gauge Range: | 2 - 2/0 |
| Volts AC: | 500 |
| Length: | 48 in |
| Color: | Black |
| Allowable Gauge Range: | 2 - 2/0 |