Mounting Brackets Mb And Mbs Series, Outer Diameter 1.10"–1.50"

Item #: 0063390

Cat #: MB-4

UPC: 054007147558

$ 74.93 EA
Company wide:
0 in stock
Documents & Guides
Outer Diameter 1.10"–1.50", Mounting Brackets Mb And Mbs Series, Material: Galvanized Steel, Stainless Steel

Overview

Outer Diameter 1.10"–1.50", Mounting Brackets Mb And Mbs Series, Material: Galvanized Steel, Stainless Steel

The 3M™ Mounting Brackets MB and MBS Series have been designed to mount 3M™ Molded Rubber Terminations. The MB series brackets are made from galvanized steel, while the MBS series brackets are made from stainless steel to provide corrosion protection.

Also known as: 054007147558, MB-4, MMMMB4

Specifications

Material: Steel
Material: Steel