Mounting Brackets Mb And Mbs Series, Outer Diameter 0.80"–1.25"

Item #: 0063389

Cat #: MB-3

UPC: 054007147541

$ 56.41 EA
Company wide:
0 in stock
Documents & Guides
Outer Diameter 0.80"–1.25", Mounting Brackets Mb And Mbs Series, Material: Galvanized Steel, Stainless Steel

Overview

Outer Diameter 0.80"–1.25", Mounting Brackets Mb And Mbs Series, Material: Galvanized Steel, Stainless Steel

The 3M™ Aluminum Connectors CI-T Series are for splicing applications on aluminum or copper cable conductors. The CI Series aluminum connectors are specially designed for use with 3M™ QS, QS II and QS III Pre molded Power Cable Splice Bodies. Each connector is electro tin plated to resist electrolytic corrosion, and have a solid center stop. These connectors meet the requirements of ANSI C119.4.

Also known as: 054007147541, MB-3, MMMMB3

Specifications

Material: Steel
Material: Steel