
Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 9", Black
Item #: 0063377
Cat #: ITCSN-1500-9"-Blac
UPC: 054007088974
$ 27.02 EA
Company wide:
143
in stock
Documents & Guides
3M™ Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.
Overview
3M™ Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007088974, ITCSN-1500-9"-Blac, MMMITCSN15009
Specifications
| Volts AC: | 1kV |
| Color: | Black |
| Length: | 9 in |
| Allowable Gauge Range: | 3/0 - 400 |
| Volts AC: | 1kV |
| Length: | 9 in |
| Color: | Black |
| Allowable Gauge Range: | 3/0 - 400 |