
Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 48", Black
Item #: 0063376
Cat #: ITCSN-1500-48"
UPC: 054007089759
$ 99.82 EA
Company wide:
253
in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007089759, ITCSN-1500-48", MMMITCSN150048
Specifications
| Material: | Polyolefin |
| Volts AC: | 1kV |
| Color: | Black |
| Length: | 48 in |
| Allowable Gauge Range: | 3/0 - 400 |
| Material: | Polyolefin |
| Color: | Black |
| Allowable Gauge Range: | 3/0 - 400 |
| Volts AC: | 1kV |
| Length: | 48 in |