
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", Black
Item #: 0063374
Cat #: ITCSN-1100-9"-Blac
UPC: 054007088936
$ 20.18 EA
Company wide:
316
in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
The 3M™ Heat Shrink Cable Sleeve is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.
Also known as: 054007088936, ITCSN-1100-9"-Blac, MMMITCSN11009
Specifications
| Material: | Polyolefin |
| Volts AC: | 1kV |
| Color: | Black |
| Length: | 9 in |
| Allowable Gauge Range: | 2 - 4/0 |
| Material: | Polyolefin |
| Color: | Black |
| Allowable Gauge Range: | 2 - 4/0 |
| Volts AC: | 1kV |
| Length: | 9 in |