
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 6", Black
Item #: 0063373
Cat #: ITCSN-1100-6"-Blac
UPC: 054007088943
$ 16.42 EA
Company wide:
65
in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007088943, ITCSN-1100-6"-Blac, MMMITCSN11006
Specifications
| Volts AC: | 1kV |
| Length: | 6 in |
| Color: | Black |
| Allowable Gauge Range: | 2 - 4/0 |
| Volts AC: | 1kV |
| Color: | Black |
| Length: | 6 in |
| Allowable Gauge Range: | 2 - 4/0 |