
Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, Black, 25' Reel
Item #: 0063367
Cat #: ITCSN-0800-25'-Bla
UPC: 054007088882
$ 260.63 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink Cable Sleeve, Heavy-Wall, 8 - 1/0 AWG, 25 Foot Reel, Black, .80" Expanded I.D., .20" Recovered I.D., Polyolefin, UL Rated to 600V, 3M Tested to 1 kV
Overview
Heat Shrink Cable Sleeve, Heavy-Wall, 8 - 1/0 AWG, 25 Foot Reel, Black, .80" Expanded I.D., .20" Recovered I.D., Polyolefin, UL Rated to 600V, 3M Tested to 1 kV
3M™ Heat Shrink Cable Sleeve ITCSN is a split resistant sleeve with a factory applied adhesive/sealant that offers reliable performance for electrical splices, connections and terminations. It is perfect for insulating secondary splices, direct buried, submersible or dig in repairs, as well as physical protection of high voltage, air insulated connectors or lugs. It withstands temperatures of 67 to 230 degrees F ( 55 to 110 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007088882, ITCSN-0800-25'-Bla, MMMITCSN080025U
Specifications
| Length: | 25 ft |
| Material: | Polyolefin |
| Volts AC: | 1kV |
| Color: | Black |
| Allowable Gauge Range: | 8 - 1/0 |
| Length: | 25 ft |
| Volts AC: | 1kV |
| Allowable Gauge Range: | 8 - 1/0 |
| Material: | Polyolefin |
| Color: | Black |