Heat Shrink, Heavy-Wall, 12 - 6 AWG, 6", Black

Item #: 0063365

Cat #: ITCSN-0400-6"-Blac

UPC: 054007088875

$ 10.76 EA
Company wide:
288 in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 12 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.15" - 0.40", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 12 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.15" - 0.40", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.

Also known as: 054007088875, ITCSN-0400-6"-Blac, MMMITCSN04006

Specifications

Material: Polyolefin
Volts AC: 1kV
Length: 6 in
Color: Black
Allowable Gauge Range: 12 - 6
Material: Polyolefin
Length: 6 in
Allowable Gauge Range: 12 - 6
Volts AC: 1kV
Color: Black