Ground Strap Assembly Kit

Item #: 0063354

Cat #: GS-1

UPC: 054007339762

$ 69.28 EA
Company wide:
0 in stock
Documents & Guides
Ground Strap Assembly Kit, Length: 4-3/4 Inch, Designed for Grounding Tape and Wire-Shielded Power Cables

Overview

Ground Strap Assembly Kit, Length: 4-3/4 Inch, Designed for Grounding Tape and Wire-Shielded Power Cables
Also known as: 054007339762, GS-1, MMMGS1

Specifications

Material: Steel
Diameter: 2 in
Length: 4.750 in
Standards: California Proposition 65
Material: Steel
Length: 4.750 in
Diameter: 2 in
Standards: California Proposition 65