Red Fire Barrier Caulk, 10.1 Fl Oz Cartridge, Halogen Free

Item #: 0063319

Cat #: CP-25WB+

UPC: 051115116384

$ 35.55 EA
Company wide:
456 in stock
Documents & Guides
Fire Barrier Caulk, Halogen Free, Protection: Up to 4 Hours. Color: Red, Includes: (1) 10.1 oz Cartridge.

Overview

Fire Barrier Caulk, Halogen Free, Protection: Up to 4 Hours. Color: Red, Includes: (1) 10.1 oz Cartridge.

Tough and ready-to-use, 3M™ Fire Barrier Sealant CP 25WB+ is a high-performance, one-component, latex-based, intumescent sealant that dries to form a monolithic firestop seal. This sealant also acts as a barrier to airborne sound transmission. As penetrants are exposed to fire, the unique intumescent property of this material allows 3M™ Fire Barrier Sealant CP 25WB+ to expand and help maintain a firestop penetration seal for up to 4 hours. This sealant is designed to help control the spread of fire, smoke and noxious gases before, during and after exposure to a fire when installed in accordance with a listed through-penetration or fire-resistive joint assembly system (STC-Rating of 54 when tested in a STC 54-rated wall assembly). 

Also known as: 051115116384, CP-25WB+, MMMCP25WBTUBE

Specifications

Type: Fire Stop, Caulking
Color: Red
Size: 10.1 oz
Type: Fire Stop, Caulking
Size: 10.1 oz
Color: Red