Connector For Use With Splice Kits

Item #: 0063310

Cat #: CI-21

UPC: 054007118565

$ 22.72 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Connector Ci-21, 2, 1 Awg Stranded , 1, 1/0 Awg Solid, 10 Per Case

Overview

3m(tm) Connector Ci-21, 2, 1 Awg Stranded , 1, 1/0 Awg Solid, 10 Per Case

3M™ CI Splice Connector is suitable for splicing applications on aluminum or copper cable conductors. Its aluminum construction offers high conductivity and an electro-tin-plated finish resists corrosion. It is rated for 35 kV voltage applications.

Also known as: 054007118565, CI-21, MMMCI21

Specifications

Type: Standard Barrel
Type: Standard Barrel