Rk5 250v Time-delay Fuse

Item #: 0063301

Cat #: ECNR450

UPC: 782634507543

Company wide:
0 in stock
Documents & Guides
ECNR450 RK5 250V TIME-DELAY F

Overview

ECNR450 RK5 250V TIME-DELAY F
Also known as: 782634507543, ECNR450, BUSECNR450

Specifications

Amps: 450
Speed: Time Delay
Type: Fuse
Class: RK5
Interrupt Rating DC: 200
Amps: 450
Type: Fuse
Interrupt Rating DC: 200
Speed: Time Delay
Class: RK5