31-1/2" Utility Cable Cutter 750 CU w/ Fiberglass

Item #: 0063292

Cat #: CCP750

UPC: 032886930249

$ 163.60 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
31-1/2" Utility Cable Cutter 750 CU w/ Fiberglass Handles

Overview

31-1/2" Utility Cable Cutter 750 CU w/ Fiberglass Handles

31-1/2" Utility Cable Cutter 750 CU w/ Fiberglass Handles

Also known as: 032886930249, CCP750, SWCCCP750

Specifications

Type: Cable Cutter
Mounting: Flush
Material: Thermoplastic
Color: Ivory
Standards: California Proposition 65
Type: Cable Cutter
Material: Thermoplastic
Standards: California Proposition 65
Mounting: Flush
Color: Ivory