Watertite Plug - 50A, 3PH, 125/250V, California Style, 3P4W

Item #: 0063181

Cat #: CS63W65

UPC: 786788014643

$ 252.18 EA
Company wide:
0 in stock
Documents & Guides
Watertite Plug With California Style Locking Blade, 3 Pole/4 Wire, Non-Nema, 250v, Cord Grip Body Size F5

Overview

Watertite Plug With California Style Locking Blade, 3 Pole/4 Wire, Non-Nema, 250v, Cord Grip Body Size F5
Also known as: 786788014643, CS63W65, WOOCS63W65

Specifications

Type: Plug
Amps: 50
Type: Plug
Amps: 50