Helawrap, 5/8" x 10', Black

Item #: 0063180

Cat #: 161-62000

UPC: 089306354000

$ 25.22 EA
Company wide:
79 in stock
Documents & Guides
Helawrap, 5/8 Inch x 10 Feet, Black

Overview

Helawrap, 5/8 Inch x 10 Feet, Black

The Helawrap cable management system is the flexible routing and protection solution for industrial, datacom and electrical applications. Helawrap easily wraps around cables with a "zipper-like" motion to protect against abrasion and mechanical stress caused by movement and bending. A handy application tool is included in every package for faster installations.

Also known as: 089306354000, 161-62000, TYNHWPP16L3, tye wrap, ty rap, T + B , ty wrap

Specifications

Diameter: 5/8 in
Color: Black
Material: Polypropylene
Length: 10 ft
Package Type: Reel
Diameter: 5/8 in
Material: Polypropylene
Package Type: Reel
Color: Black
Length: 10 ft