1
more

Helawrap CP 1" Spiralwrap, Black, 10Ft
Item #: 0063179
Cat #: 161-62001
UPC: 089306354017
$ 35.31 EA
Company wide:
57
in stock
Documents & Guides
Helawrap, HWPP25, Convenience Pack, 1" (25mm) Dia, PP, Black, 10ft/pkg
Overview
Helawrap, HWPP25, Convenience Pack, 1" (25mm) Dia, PP, Black, 10ft/pkg
Unique open design for easy branch-offs at any point along the harness. Overwrap formation provides abrasion protection and accommodates multiple bundle configurations. Flexible construction and design eliminates pinch points and minimizes bending fatigue, making it ideal for applications involving movement and vibration. Split shape allows for future access without disassembly.
Also known as: 089306354017, 161-62001, TYNHWPP25L3, HelaWrap, Please add "HelaWrap" alias - per Andrew Day your HellermannTyton rep.
Specifications
| Diameter: | 1 in |
| Color: | Black |
| Material: | Polypropylene |
| Length: | 10 ft |
| Diameter: | 1 in |
| Material: | Polypropylene |
| Color: | Black |
| Length: | 10 ft |