63 - 210 Amp, Electronic Overload Relay

Item #: 0063174

Cat #: EF205-210

UPC: 013614442227

$ 1088.28 EA
Company wide:
1 in stock
Documents & Guides
63 - 210.0 Amp, Electronic Overload Relay, EF205 Frame, Selectable 10, 20 or 30 Trip Class. ***For use in 3-Phase Applications Only***

Overview

63 - 210.0 Amp, Electronic Overload Relay, EF205 Frame, Selectable 10, 20 or 30 Trip Class. ***For use in 3-Phase Applications Only***

Featuring AF technology as standard, the latest range of ABB's contactors establishes a new industry benchmark. The electronically controlled coil offers multiple benefits over conventional alternatives, and together with ABB's wide product offering – an optimal configuration, every time.

Also known as: 013614442227, EF205-210, ABBEF205210

Specifications

Mounting: Panel
Poles: 3
Amps: 210
Family / Style: A-Line
Size: EF205
Amps Range: 63 - 210
Mounting: Panel
Amps: 210
Size: EF205
Poles: 3
Family / Style: A-Line
Amps Range: 63 - 210