NEMA 12 SC ENCL 4X4X3

Item #: 0063172

Cat #: 1414SCA

UPC: 623980356501

Company wide:
0 in stock
Documents & Guides
N12 J Box, Screw Cover - 4 x 4 x 3 - Steel/Gray

Overview

N12 J Box, Screw Cover - 4 x 4 x 3 - Steel/Gray
Also known as: 623980356501, 1414SCA, HAM1414SCA

Specifications

Depth: 3 in
Mounting: Surface
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 3 in
Width: 4 in
Material: Steel
Mounting: Surface
Height: 4 in
IP/NEMA Rating: NEMA 12