Locking Single Receptacle, 20A, 3PH 480V, 3P4W, Wetguard

Item #: 0063158

Cat #: 67W76

UPC: 786788715717

$ 130.28 EA
Company wide:
49 in stock
Documents & Guides
20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Flip Lid with Receptacle, Single Locking Flush Mounting Receptacle, Corrosion Resistant, Grounding, Wetguard Flip Lid, Back & Side Wired, Nickel-Plated Brass Strap - Yellow.

Overview

20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Flip Lid with Receptacle, Single Locking Flush Mounting Receptacle, Corrosion Resistant, Grounding, Wetguard Flip Lid, Back & Side Wired, Nickel-Plated Brass Strap - Yellow.

WOODHEAD® WATERTITE® WET-LOCATION WIRING DEVICES SET THE STANDARD FOR THE ROUGHEST, WETTEST AND MOST ABRASIVE ENVIRONMENTS AND MEET NEMA TYPE 4, 4X, 6, 6P, IP65, IP66, AND IP67 STANDARDS Woodhead Watertite wet-location wiring devices are rated for high-pressure hose-down application up to 1,000 psi, the benchmark for the industry. The only devices made of NEo¯TEX® Paracril OZO rubber, yields ultimate performance within a wide temperature range, around many oils, chemicals and abrasive conditions. Additional features include: unique multiple ring seals that lock snugly protecting against moisture and contaminants; sturdy compressiontype cord grips that provide high pull-out strength; and a protective-closure cap that seals the connector when it is not in use. Woodhead Watertite products are time-tested devices that professionals demand.

Also known as: 786788715717, 67W76, WOO67W76

Specifications

Type: Grounding, Receptacle, Wetguard, Corrosion Resistant
Phase: 3
Volts AC: 480
Mounting: Surface
Amps: 20
NEMA Configuration: L16-20R
Color: Yellow
Type: Grounding, Receptacle, Wetguard, Corrosion Resistant
Volts AC: 480
Amps: 20
Color: Yellow
Phase: 3
Mounting: Surface
NEMA Configuration: L16-20R