Outlet Box Cover, 1-Gang, Yellow, Watertite

Item #: 0063151

Cat #: 60W47

UPC: 786788714024

$ 104.35 EA
Company wide:
0 in stock
Documents & Guides
Portable Outlet Box Cover. 3000 Series. Configuration: Single 15A, 125V, 2-Pole, 3-Wire; NEMA 5-15R Receptacle. 1-Gang. Watertite. Color: Yellow.

Overview

Portable Outlet Box Cover. 3000 Series. Configuration: Single 15A, 125V, 2-Pole, 3-Wire; NEMA 5-15R Receptacle. 1-Gang. Watertite. Color: Yellow.

WOODHEAD® WATERTITE® WET-LOCATION WIRING DEVICES SET THE STANDARD FOR THE ROUGHEST, WETTEST AND MOST ABRASIVE ENVIRONMENTS AND MEET NEMA TYPE 4, 4X, 6, 6P, IP65, IP66, AND IP67 STANDARDS Woodhead Watertite wet-location wiring devices are rated for high-pressure hose-down application up to 1,000 psi, the benchmark for the industry. The only devices made of NEo¯TEX® Paracril OZO rubber, yields ultimate performance within a wide temperature range, around many oils, chemicals and abrasive conditions. Additional features include: unique multiple ring seals that lock snugly protecting against moisture and contaminants; sturdy compressiontype cord grips that provide high pull-out strength; and a protective-closure cap that seals the connector when it is not in use. Woodhead Watertite products are time-tested devices that professionals demand.

Also known as: 786788714024, 60W47, WOO60W47

Specifications

Gender: Female
Type: Receptacle, NO, Single, Single Receptacle
Gangs: 1
Color: Yellow
Gender: Female
Gangs: 1
Type: Receptacle, NO, Single, Single Receptacle
Color: Yellow