1" Max-Loc® Straight Cord Grip, 0.875-1.000"

Item #: 0063149

Cat #: 5560

UPC: 786788721350

$ 15.72 EA
Company wide:
0 in stock
Documents & Guides
Max-Loc® Cord-Sealing Grip, Strain Relief, Straight Male, Nylon Body, Thread Size: 1 Inch NPT, Cable Diameter Range: 0.875 Inch - 1.000 Inch.

Overview

Max-Loc® Cord-Sealing Grip, Strain Relief, Straight Male, Nylon Body, Thread Size: 1 Inch NPT, Cable Diameter Range: 0.875 Inch - 1.000 Inch.
Also known as: 786788721350, 5560, WOO5560

Specifications

Diameter: 1 in
Diameter Range: 0.875 - 1.000 in
Diameter: 1 in
Diameter Range: 0.875 - 1.000 in