Cord-Sealing Grip, Strain Relief, Straight Male, 1/2", Nylon

Item #: 0063142

Cat #: 5532

UPC: 786788721213

$ 10.43 EA
Company wide:
0 in stock
Documents & Guides
Max-Loc® Cord Sealing Grip, Strain-Relief, Straight Male, Nylon Body, Thread Size: 1/2 Inch NPT, Cable Diameter Range: 0.500 Inch - 0.562 Inch.

Overview

Max-Loc® Cord Sealing Grip, Strain-Relief, Straight Male, Nylon Body, Thread Size: 1/2 Inch NPT, Cable Diameter Range: 0.500 Inch - 0.562 Inch.
Also known as: 786788721213, 5532, WOO5532, strain relief

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.500 - 0.562 in
Diameter: 1/2 in
Diameter Range: 0.500 - 0.562 in
Material: Nylon