Cordset, 5P, Mini-Change, Female, 8A, 600V AC/DC, 6', Yellow

Item #: 0063115

Cat #: 105000A01F060

UPC: 781725531245

$ 41.03 EA
Company wide:
13 in stock
Documents & Guides
Mini-Change Cordset, 5 Pin, Single-Ended, Female Straight Connector. 16-5 Conductor, 6' Yellow PVC Cord. 8 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Overview

Mini-Change Cordset, 5 Pin, Single-Ended, Female Straight Connector. 16-5 Conductor, 6' Yellow PVC Cord. 8 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market

Also known as: 781725531245, 105000A01F060, WOO105000A01F060

Specifications

Gender: Female
Type: Mini Change, 5-Pin, Single-Ended, Straight Connector
Material: PVC
Length: 6 ft
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Female
Material: PVC
Color: Yellow
Type: Mini Change, 5-Pin, Single-Ended, Straight Connector
Length: 6 ft
IP/NEMA Rating: NEMA 6