Cordset, 4P, Mini-Change, Female, 10A, 600V AC/DC, 6', Yellow

Item #: 0063110

Cat #: 104000A01F060

UPC: 781725530859

$ 43.81 EA
Company wide:
8 in stock
Documents & Guides
Mini-Change Cordset, 4 Pin, Single-Ended, Female Straight Connector. 16-4 Conductor, 6' Yellow PVC Cord. 10 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Overview

Mini-Change Cordset, 4 Pin, Single-Ended, Female Straight Connector. 16-4 Conductor, 6' Yellow PVC Cord. 10 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market

Also known as: 781725530859, 104000A01F060, WOO104000A01F060

Specifications

Gender: Female
Amps: 10
Volts DC: 600
Material: PVC
Volts AC: 600
Length: 6 ft
Color: Yellow
Pins: 4
Gender: Female
Volts DC: 600
Volts AC: 600
Color: Yellow
Amps: 10
Material: PVC
Length: 6 ft
Pins: 4