Cordset, 3P, Female Receptacle, 13A, 600V AC/DC, 12" Leads

Item #: 0063105

Cat #: 1R3004A20A120

UPC: 781725532044

$ 22.97 EA
Company wide:
30 in stock
Documents & Guides
Mini-Change Cordset, 3 Pin, Straight Female Receptacle. 16-1 Conductor, 12" PVC Leads. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Overview

Mini-Change Cordset, 3 Pin, Straight Female Receptacle. 16-1 Conductor, 12" PVC Leads. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Delivering optimum conductivity, Brad® Mini-Change® Connectors from Molex offer the broadest selection of miniature connectors in the industrial market. Brad® Mini-Change® Connectors are the standard by which all miniature connectors are measured. First introduced in 1968, the Mini-Change connector pioneered the market for rugged, sealed connectors in industrial applications. These connectors provided the first quick-connect alternative to hard-wiring.

Also known as: 781725532044, 1R3004A20A120, WOO1R3004A20A120

Specifications

Gender: Female
Mounting: Panel
Amps: 13
Volts DC: 600
Length: 12 in
Color: Black
Material: PVC
Volts AC: 600
Pins: 3
IP/NEMA Rating: NEMA 6
Gender: Female
Amps: 13
Length: 12 in
Material: PVC
Pins: 3
Mounting: Panel
Volts DC: 600
Color: Black
Volts AC: 600
IP/NEMA Rating: NEMA 6