Connection Cable, Single End , Yellow, Straight Female, 600V AC/DC

Item #: 0063101

Cat #: 103000A01F060

UPC: 781725537247

$ 28.04 EA
Company wide:
122 in stock
Documents & Guides
Mini-Change Cordset, 3 Pin, Single-Ended, Female Straight Connector. 16-3 Conductor, 6' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Overview

Mini-Change Cordset, 3 Pin, Single-Ended, Female Straight Connector. 16-3 Conductor, 6' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market

Also known as: 781725537247, 103000A01F060, WOO103000A01F060

Specifications

Gender: Female
Type: Connection Cable, Mini Change
Amps: 13
Conductors: 3
Volts DC: 600
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600
Gauge: 16 AWG
Length: 6 ft
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Female
Amps: 13
Volts DC: 600
Volts AC: 600
Length: 6 ft
IP/NEMA Rating: NEMA 6
Type: Connection Cable, Mini Change
Conductors: 3
Jacket: PVC, Polyvinyl Chloride
Gauge: 16 AWG
Color: Yellow