Drop-lite 50ft Cordset

Item #: 0063097

Cat #: 405

UPC: 786788616038

$ 191.47 EA
Company wide:
2 in stock
Documents & Guides
100 Watt Max.bulboutlet NEMA 5-15 15a/120v

Overview

100 Watt Max.bulboutlet NEMA 5-15 15a/120v
Also known as: 786788616038, 405, WOO405

Specifications

Wattage: 100
Volts AC: 120
Amps: 15
Length: 50 ft
Light Technology: Incandescent
Color: Yellow
Wattage: 100
Amps: 15
Light Technology: Incandescent
Volts AC: 120
Length: 50 ft
Color: Yellow