Strain Relief Grip, Galvanized Steel Mesh, 3/4", Steel

Item #: 0063081

Cat #: 36508

UPC: 786788365080

$ 40.33 EA
Company wide:
0 in stock
Documents & Guides
Wide Range Cord Grip, Dust Tight Strain Relief, Straight Male, Insulated, Galvanized Steel Grip, Thread Size: 3/4 Inch NPT, Cable Diameter: 0.520 Inch - 0.730 Inch.

Overview

Wide Range Cord Grip, Dust Tight Strain Relief, Straight Male, Insulated, Galvanized Steel Grip, Thread Size: 3/4 Inch NPT, Cable Diameter: 0.520 Inch - 0.730 Inch.
Also known as: 786788365080, 36508, WOO36508

Specifications

Diameter: 3/4 in
Material: Steel, Aluminum
Diameter Range: 0.520 - 0.730 in
Diameter: 3/4 in
Diameter Range: 0.520 - 0.730 in
Material: Steel, Aluminum