Deluxe Cord Grip, Strain Relief, Straight Male, 3/4", Aluminum

Item #: 0063079

Cat #: 36263

UPC: 786788362638

$ 102.96 EA
Company wide:
0 in stock
Documents & Guides
Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 3/4 Inch NPT, Cable Diameter: 0.625 Inch - 0.750 Inch, Mesh Length: 9.50 Inch.

Overview

Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 3/4 Inch NPT, Cable Diameter: 0.625 Inch - 0.750 Inch, Mesh Length: 9.50 Inch.
Also known as: 786788362638, 36263, WOO36263

Specifications

Diameter: 3/4 in
Length: 9 1/2 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.625 - 0.750 in
Diameter: 3/4 in
Material: Stainless Steel, Aluminum
Length: 9 1/2 in
Diameter Range: 0.625 - 0.750 in