1/2" Deluxe Cord Grip, Male, 0.560-0.610"

Item #: 0063078

Cat #: 36256

UPC: 786788362560

$ 83.59 EA
Company wide:
0 in stock
Documents & Guides
Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 1/2 Inch NPT, Cable Diameter: .0560 Inch - 0.610 Inch.

Overview

Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 1/2 Inch NPT, Cable Diameter: .0560 Inch - 0.610 Inch.
Also known as: 786788362560, 36256, WOO36256

Specifications

Diameter: 1/2 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.560 - 0.610 in
Diameter: 1/2 in
Diameter Range: 0.560 - 0.610 in
Material: Stainless Steel, Aluminum