Locking Plug, 30A, 3PH 480V, 3P4W, Wetguard

Item #: 0063046

Cat #: 28W76

UPC: 786788712341

$ 91.29 EA
Company wide:
18 in stock
30 Amp, 480 Volt 3-Phase, NEMA L16-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

30 Amp, 480 Volt 3-Phase, NEMA L16-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

Providing 30% more wiring space over FS boxes, Woodhead Watertite non-metallic FD boxes are NEMA- and IP66-rated for harsh industrial conditions, available in one-, two- and three-gang configurations for future system expansions

Also known as: 786788712341, 28W76, WOO28W76

Specifications

Type: Grounding, Wetguard, Plug
Phase: 3
Volts AC: 480
Amps: 30
NEMA Configuration: L16-30P
Color: Yellow
Type: Grounding, Wetguard, Plug
Volts AC: 480
NEMA Configuration: L16-30P
Phase: 3
Amps: 30
Color: Yellow