Locking Connector, 20A, 480V, Waterproof

Item #: 0063036

Cat #: 27W76

UPC: 786788713157

$ 98.30 EA
Company wide:
0 in stock
20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

Providing 30% more wiring space over FS boxes, Woodhead Watertite non-metallic FD boxes are NEMA- and IP66-rated for harsh industrial conditions, available in one-, two- and three-gang configurations for future system expansions

Also known as: 786788713157, 27W76, WOO27W76

Specifications

Type: Grounding, Connector, Wetguard
Volts AC: 480
Amps: 20
NEMA Configuration: L16-20R
Color: Yellow
Type: Grounding, Connector, Wetguard
Amps: 20
Color: Yellow
Volts AC: 480
NEMA Configuration: L16-20R