Locking Connector, 20A, 125V, Waterproof

Item #: 0063032

Cat #: 27W47

UPC: 786788713119

$ 81.50 EA
Company wide:
0 in stock
20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

Providing 30% more wiring space over FS boxes, Woodhead Watertite non-metallic FD boxes are NEMA- and IP66-rated for harsh industrial conditions, available in one-, two- and three-gang configurations for future system expansions

Also known as: 786788713119, 27W47, WOO27W47

Specifications

Gender: Female
Type: Grounding, NO, Connector, Wetguard, Single
Volts AC: 120
Amps: 20
IP/NEMA Rating: IP67
NEMA Configuration: L5-20R
Color: Yellow
Gender: Female
Volts AC: 120
IP/NEMA Rating: IP67
Color: Yellow
Type: Grounding, NO, Connector, Wetguard, Single
Amps: 20
NEMA Configuration: L5-20R