Turnex Ins Watertite Conn

Item #: 0063031

Cat #: 27W08

UPC: 786788713904

$ 85.91 EA
Company wide:
0 in stock
Documents & Guides
Non-Nema Locking Connector, Watertight, 20A, 120/240, Rubber - Yellow

Overview

Non-Nema Locking Connector, Watertight, 20A, 120/240, Rubber - Yellow

Providing 30% more wiring space over FS boxes, Woodhead Watertite non-metallic FD boxes are NEMA- and IP66-rated for harsh industrial conditions, available in one-, two- and three-gang configurations for future system expansions

Also known as: 786788713904, 27W08, WOO27W08

Specifications

Gender: Female
Type: NO, Watertight Connector, Connector, Single
Volts AC: 120, 240
NEMA Configuration: Non-Nema
Amps: 20
IP/NEMA Rating: IP67
Color: Yellow
Gender: Female
Volts AC: 120, 240
Amps: 20
Color: Yellow
Type: NO, Watertight Connector, Connector, Single
NEMA Configuration: Non-Nema
IP/NEMA Rating: IP67