Locking Plug, 20A, 125V, Wetguard, 2P3W

Item #: 0063018

Cat #: 26W47

UPC: 786788712112

$ 54.57 EA
Company wide:
2 in stock
20 Amp, 125 Volt, NEMA L5-20, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

20 Amp, 125 Volt, NEMA L5-20, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

Providing 30% more wiring space over FS boxes, Woodhead Watertite non-metallic FD boxes are NEMA- and IP66-rated for harsh industrial conditions, available in one-, two- and three-gang configurations for future system expansions

Also known as: 786788712112, 26W47, WOO26W47

Specifications

Type: Grounding, NO, Wetguard, Plug
Gender: Male
Volts AC: 120
Amps: 20
IP/NEMA Rating: IP67
NEMA Configuration: L5-20P
Color: Yellow
Type: Grounding, NO, Wetguard, Plug
Volts AC: 120
IP/NEMA Rating: IP67
Color: Yellow
Gender: Male
Amps: 20
NEMA Configuration: L5-20P