HI-AMP TURNEX L5-20 PLUG 2P3W BLACKHOUSI

Item #: 0063013

Cat #: 26T47

UPC: 786788706449

$ 32.87 EA
Company wide:
0 in stock
Documents & Guides
Safeway« Plug, 2 Pole/3 Wire, NEMA L5-20, 125V

Overview

Safeway« Plug, 2 Pole/3 Wire, NEMA L5-20, 125V
Also known as: 786788706449, 26T47, WOO26T47

Specifications

Type: Plug
Type: Plug