2 Pole/3 Wire, NEMA L5-15, 125V

Item #: 0063011

Cat #: 25W47

UPC: 786788713027

$ 35.53 EA
Company wide:
0 in stock
Documents & Guides
Watertight Extreme Connector with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V, Cord Grip Body Size F2, Silicone Husk

Overview

Watertight Extreme Connector with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V, Cord Grip Body Size F2, Silicone Husk
Also known as: 786788713027, 25W47, WOO25W47

Specifications

Gender: Female
Type: Grounding, NO, Connector, Single, Wet Gaurd
Volts AC: 120
Amps: 15
IP/NEMA Rating: IP67
NEMA Configuration: L5-15R
Color: Yellow
Gender: Female
Volts AC: 120
IP/NEMA Rating: IP67
Color: Yellow
Type: Grounding, NO, Connector, Single, Wet Gaurd
Amps: 15
NEMA Configuration: L5-15R