
Adaptor, 15A, 125V, Straight Blade to Locking, Yellow
Item #: 0062994
Cat #: 1740
UPC: 786788752804
$ 108.75 EA
Company wide:
0
in stock
Documents & Guides
Plug to Receptacle Adaptor from 20A/125V, NEMA L5-20P Plug to 15A/125V, NEMA 1-15R and 5-15R Receptacle.
Overview
Plug to Receptacle Adaptor from 20A/125V, NEMA L5-20P Plug to 15A/125V, NEMA 1-15R and 5-15R Receptacle.
Also known as: 786788752804, 1740, WOO1740
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Adapter |
| Volts AC: | 120 |
| Amps: | 20, 15 |
| NEMA Configuration: | L5-15R, WD-6 |
| Standards: | California Proposition 65 |
| Color: | Yellow |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 4 |
| Volts AC: | 120 |
| NEMA Configuration: | L5-15R, WD-6 |
| Color: | Yellow |
| Type: | Adapter |
| Amps: | 20, 15 |
| Standards: | California Proposition 65 |